Skip to content Skip to navigation menu
Weatherhead by Danfoss3200X4-CT

3200X4-CT

Brass Pipe Fitting
Item #103303866
  • Adapter Fitting Description
  • 1/4 in Male Pipe Size
  • 1/4 in Male Pipe Size A1
  • Brass Material
Weatherhead by Danfoss3200X4-CT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adapter Fitting Description
  • 1/4 in Male Pipe Size
  • 1/4 in Male Pipe Size A1
  • Brass Material
Finish Brass
End Type 1 FPT
Fitting Type Straight
Fitting Description Adapter
Series 3200
Thread Sealant No
Height 3/4 in
Male Pipe Size 1/4 in
Hex Size 1 3/4 in
Length 1 1/4 in
No. of Ends 2
Material Brass
I.D. 0.312 in
End Type 2 MPT
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison