- Adapter for 3/8" Female Pipe Thread to 1/4" Male Pipe Thread
applications
- LP and natural gas
- Refrigeration
- Fuel lines
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
- Grease
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
compliances
- 0
| Overall Length | 1.25 in |
| End Types | NPT |
| Fitting Type | Adapter |
| Hex Size | 7/8 in |
| No. of Ends | 2 |
| I.D. | 0.312 in |
| Male Pipe Size | 1/4 in |
| SAE Reference No. | 130139 |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| End Size | 1/4 NPT(m), 3/8 NPT(f) |
| Actual Fitting Type | Adapter |
| Female Pipe Size | 3/8 in |
| Material | CA360 Brass |
| Material Specification | CA360 Brass |
| Weight | 0.125 LB |

