- Bushing for 3/8" Male Pipe Thread to 1/8" Female Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
compliances
- 0
| SAE Reference No. | 130140 |
| Actual Fitting Type | Bushing |
| Material Specification | CA360 Brass |
| Female Pipe Size | 1/8 in |
| Fitting Type | Bushing |
| End Types | NPT |
| Male Pipe Size | 3/8 in |
| End Size | 1/8 NPT(f), 3/8 NPT(m) |
| Overall Length | 0.75 in |
| Material | CA360 Brass |
| I.D. | 0.328 in |
| No. of Ends | 2 |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Hex Size | 11/16 in |
| Weight | 0.055 LB |
| EAN or UPC | 725975722565 |

