- Brass NPTF Bushing
- 7/8 in Across Wrench Flats
- 3/4 in Overall Length
- 3/8 in Female Pipe Size
- 1/2 in Male Pipe Size
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
compliances
- 0
| Female Thread | 3/8 in (NPTF) |
| Actual Fitting Type | Bushing |
| Female Pipe Size | 3/8 in |
| Male Pipe Size | 1/2 in |
| Male Thread | 1/2 in NPTF |
| Material | CA360 Brass |
| Body Size | 1/2 in |
| Overall Length | 0.75 in |
| Fitting Description | Straight Bushing |
| Fitting Type | Bushing |
| Across Wrench Flats | 7/8 in |
| Weight | 0.055 LB |
| EAN or UPC | 639789259035 |

