Weatherhead by Danfoss
3270-1210-0100
Synflex Eclipse by Danfoss 3270 Series Airbrake Tubing
Item #102212440
- 0.57 in Inside Diameter
- 0.75 in Outside Diameter
- Nylon Tube
- 200 psi Working Pressure
applications
- Truck air brake systems
- Trailer air brake systems
- Auxiliary air systems
- Formed tubes
- Formed and straight air brake harness assemblies
features
- Light weight to improve hose flexibility
- Maximum durability under harsh operating conditions
- High quality proprietary blended nylon materials
| Tube Material | Nylon |
| Abrasion Resistance | Premium |
| Burst Pressure [Min] | 800 psi |
| Packaged Length | 100 ft |
| Material | Polyamide |
| Bend Radius [Min] | 3 in |
| Reinforcement | Synthetic Fiber |
| Tube O.D. | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Series | 3270 Eclipse |
| Conductivity | Non-Conductive |
| Pressure [Max] | 200 psi |
| Construction | Multi Braid |
| Cover Material | Polyester |
| Lay Line Style | Ink Jet |
| Dash Size | -12 |
| Tubing Applications | Air Brake |
| Tube I.D. | 0.569 in |
| Brand. | Eaton |
| Operating Pressure [Max] | 200.0 psi |
| Wall Thickness | 0.09 in |
| Length | 100 ft |
| Temperature Range [Max] | 200 °F |
| O.D. | 0.75 in |
| Working Temperature [Min] | -40 ⁰F |
| Burst Pressure | 800 psi |
| Hose OD | 0.75 in |
| Working Temperature [Max] | 200 ⁰F |
| Impulse Cycle Life | 125000 |
| Working Pressure | 200 psi |
| Tube Wall Thickness | 0.09 in |
| I.D. | 0.57 in |
| Standard | DOT FMVSS 106 |
| Weight | 0.011 LB |
