- Carbon Steel Material
description
- Weatherhead by Danfoss Crimp Hose Fittings Flange Halves
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Type | Flange |
| Flange Size [Nom] | 2 in |
| Working Temperature [Min] | -40 °F |
| Material | Carbon Steel |
| Thread Sealant | No |
| Working Temperature [Max] | 250 °F |
| Bolt Hole Diameter | 0.78 in |
| Weight | 2.222 LB |
| EAN or UPC | 725975028056 |

