- Coupling Fitting Description
- 1/4 in Female Pipe Size
- Brass Material
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
| Length | 1.120 in |
| End Size | 1/4 NPT(f) |
| End Gender 1 | Female |
| SAE Reference No. | 130138 |
| Height | 3/4 in |
| Hex Size 1 | 3/4 in |
| End Types | NPT |
| Thread Size | 1/4-18 |
| Material Specification | CA360 Brass |
| Series | 3300 |
| Thread Sealant | No |
| Fitting Description | Coupling |
| No. of Ends | 2 |
| End Gender 2 | Female |
| I.D. | 0.438 in |
| Finish | Brass |
| Hex Size | 3/4 in |
| Actual Fitting Type | Coupling |
| Female Pipe Size | 1/4 in |
| Material | Brass |
| Overall Length | 1.12 in |
| End Type 1 | FPT |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Fitting Type | Straight |
| End Type 2 | FPT |
| Weight | 2.47 LB |
| EAN or UPC | 725975044063 |

