- 3/8" Female Thread
- Brass Material
applications
- Industrial air
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Aluminum, brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
| Actual Fitting Type | Coupling |
| Material | CA360 Brass |
| I.D. | 0.578 in |
| End Size | 3/8 NPT(f) |
| Material Specification | CA360 Brass |
| Overall Length | 1.120 in |
| Fitting Type | Coupling |
| No. of Ends | 2 |
| End Types | NPT |
| Hex Size | 7/8 in |
| Female Pipe Size | 3/8 in |
| SAE Reference No. | 130138 |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Weight | 0.0 LB |

