- Hex Nipple Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Brass Material
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
| Thread Size | 1/4-18 |
| I.D. | 0.31 in |
| No. of Ends | 2 |
| Fitting Type | Straight, Nipple |
| Body Size | 1/4 in |
| Thread Sealant | No |
| Male Pipe Size | 1/4 in |
| Male Thread | 1/4 in (NPTF) |
| Length | 1.380 in |
| Hex Size 1 | 0.563 in |
| End Type 2 | NPTF |
| Across Wrench Flats | 9/16 in |
| Material | Brass |
| Overall Length | 1.38 in |
| Height | 0.563 in |
| End Type 1 | NPTF |
| Fitting Description | Hex Nipple |
| Series | 3325 |
| End Gender 1 | Male |
| End Gender 2 | Male |
| Finish | Brass |
| Weight | 0.055 LB |
| EAN or UPC | 725975044278 |

