- 1/4" Male Thread
- 9/16" Hex
- Brass Material
applications
- Industrial air
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Aluminum, brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
| Fitting Description | Pipe Hex Nipple |
| Material | CA360 Brass |
| Body Size | 1/4 in |
| Fitting Type | Hex Nipple |
| Across Wrench Flats | 9/16 in |
| Male Thread | 1/4 in (NPTF) |
| Male Pipe Size | 1/4 in |
| Overall Length | 1.380 in |
| Weight | 0.054 LB |
| EAN or UPC | 639789259110 |

