- Close Nipple Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Male Pipe Size A1
- Brass Material
| End Gender 1 | Male |
| End Gender 2 | Male |
| Series | 3326 |
| No. of Ends | 2 |
| Male Pipe Size | 3/4 in |
| End Type 2 | PTF SAE Short |
| Material | Brass |
| Thread Sealant | No |
| Fitting Description | Close Nipple |
| Finish | Brass |
| Length | 1.380 in |
| Height | 1.620 in |
| End Type 1 | PTF SAE Short |
| I.D. | 3/8 in |
| Fitting Type | Straight |
| Thread Size | 3/4-14 |
| Weight | 0.19 LB |
| EAN or UPC | 725975044445 |

