- Close Nipple Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Brass Material
| Finish | Brass |
| End Type 2 | PTF SAE Short |
| Flow Dia. D | 0.375 in |
| Fitting Description | Close Nipple |
| End Gender 1 | Male |
| I.D. | 3/8 in |
| Thread Size | 1/4-18 |
| Thread Sealant | No |
| Male Pipe Size | 1/4 in |
| Parker Part No. | 215PN-4 |
| Fitting Type | Straight |
| Length | 0.880 in |
| End Type 1 | PTF SAE Short |
| Series | 3326 |
| No. of Ends | 2 |
| Material | Brass |
| Pipe Thread | 1/4 in |
| Height | 0.547 in |
| L | 0.88 in |
| End Gender 2 | Male |
| Weight | 0.022 LB |
| EAN or UPC | 639789259165 |
-
Prop 65


