- Long Nipple Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Male Pipe Size A1
- Brass Material
| Fitting Description | Long Nipple |
| Thread Size | 3/8-18 |
| Finish | Brass |
| Series | 3327 |
| Length | 1 1/2 in |
| Male Pipe Size | 3/8 in |
| Height | 0.680 in |
| End Gender 1 | Male |
| No. of Ends | 2 |
| Fitting Type | Straight |
| Material | Brass |
| End Type 2 | NPTF |
| Thread Sealant | No |
| I.D. | 0.48 in |
| End Gender 2 | Male |
| End Type 1 | NPTF |
| Weight | 0.063 LB |
| EAN or UPC | 725975044483 |

