- Long Nipple For 1/8" Male Pipe Thread
- 2" Long
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
| Material Specification | CA360 Brass |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| No. of Ends | 2 |
| Male Pipe Size | 1/8 in |
| I.D. | 0.281 in |
| Actual Fitting Type | Long Nipple |
| End Types | NPT |
| End Size | 1/8 NPT(m) |
| Fitting Type | Nipple |
| Fitting Angle | Straight |
| Overall Length | 2 in |
| Material | CA360 Brass, Brass |
| SAE Reference No. | N/A |
| Weight | 0.047 LB |
| EAN or UPC | 725975707029 |

