- Long Nipple Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Brass Material
| Male Pipe Size | 1/8 in |
| Fitting Description | Long Nipple |
| Thread Size | 1/8-27 |
| Height | 0.400 in |
| End Gender 2 | Male |
| Thread Sealant | No |
| No. of Ends | 2 |
| I.D. | 1/8 in |
| End Gender 1 | Male |
| End Type 1 | NPTF |
| Series | 3330 |
| Length | 3 in |
| Material | Brass |
| End Type 2 | NPTF |
| Finish | Brass |
| Fitting Type | Straight |
| Weight | 0.021 LB |
| EAN or UPC | 725975044599 |

