- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.94 in Overall Length
description
- Weatherhead by Danfoss 336 E Series Crimp Hose Fittings JIC 37 Female Swivel 90 Elbow
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hex Size 2 | 0.88 in |
| Compatible Tube O.D. | 0.5 in |
| Thread Size | 3/4-16 |
| Hose I.D. | 1/2 in |
| Hose Cut-Off Factor | 1.31 in |
| Threads per Inch | 16 |
| Material | Carbon Steel |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Type | 90° Female JIC Swivel Tube Elbow |
| Dash Size | -8 |
| Origin | Hose to Tube Ftg |
| Type | Fitting Assembly |
| Item Type | Fitting Assembly |
| Fitting Angle | 90° |
| Hose Dash Size | 8 |
| Thread Sealant | No |
| I.D. | 0.39 in |
| Finish Plating | Dura-Kote |
| Thread Size 1 | 3/4-16 |
| Tube O.D. | 1/2 in |
| O.D. | 1.06 in |
| Overall Length | 2.94 in |
| Compatible Hose I.D. | 0.5 in |
| Hex Size | 7/8 in |
| End Gender 1 | Female |
| Hole Dia. | 0.391 in |
| Hex Size 1 | 0.88 in |
| Style | Crimp |
| Height | 1.380 in |
| Compatible Hose | H336, H335 |
| End Type 2 | Line, Hose, Tube |
| Rigid/Swivel | Swivel |
| Series | 336 "E" Series |
| Construction Style | Crimp |
| Drop Dimension | 1.38 |
| Angle | 90° |
| End Type 1 | JIC 37 |
| End Size 1 | 3/4 in |
| Weight | 0.34 LB |

