- 0.28 in Inner Diameter
- Straight Shape
- Brass Material
description
- Weatherhead by Danfoss 338 B Series Field Attachable Hose Fittings Female Connector with Adapter
applications
- Air brake hose lines
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Outside Dia. | 1.063 in |
| Thread Size | 3/4-20 |
| End Types | NPT & Hose Barb |
| Construction | Reusable |
| O.D. | 1.06 in |
| End Type 1 | NPTF |
| End Size | 1/4 NPT(f), 3/8 Hose Barb |
| Overall Length | 3.33 in |
| Hex Size 2 | 0.97 in |
| Compatible Hose I.D. | 0.38 in |
| End Type 2 | Line, Hose, Tube |
| Hose I.D. | 3/8 in |
| No. of Ends | 2 |
| End Gender 1 | Male |
| I.D. | 0.28 in |
| Pipe Size | 0.25 in |
| Hose Cut-Off Factor | 1.81 in |
| Hole Dia. | 0.28 in |
| Compatible Tube O.D. | 0.38 in |
| Material | Brass |
| Label Set | FS-800 |
| Dash Size | 6 |
| Type | Union Straight Non Swivel |
| Series | 338 "B" Series |
| End Size 1 | 1/4 in |
| Thread Sealant | No |
| Item Type | Union Straight Non Swivel |
| ABS Thread Size | 3/4 - 20 |
| Hex Size 1 | 1.06 in |
| Thread Size 1 | 1/4-18 |
| Shape | Straight |
| Fitting Description | Female Connector with Adapter |
| Construction Style | Reusable |
| Compatible Hose | H338 |
| Fitting Angle | Straight |
| Weight | 0.0 LB |
| EAN or UPC | 725975062050 |

