- 0.28 in Inner Diameter
- Straight Shape
- Brass Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss 338 P Series Crimp Hose Fittings SAE 45 Female Swivel
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Style | Crimp |
| Type | Fitting Assembly |
| Threads per Inch | 18 |
| Fitting Angle | Straight |
| End Gender 2 | Female |
| Thread Size | 5/8-18 |
| O.D. | 0.86 in |
| Thread Sealant | No |
| Compatible Tube O.D. | 0.38 in |
| Material | Brass |
| Hex Size 1 | 0.75 in |
| Overall Length | 1.31 in |
| Thread Size 1 | 5/8-18 |
| Finish | Brass |
| Rigid/Swivel | Swivel |
| Series | 338 "P" Series |
| Item Type | Fitting Assembly |
| Hex Size | 3/4 in |
| Hole Dia. | 0.28 in |
| Construction Style | Crimp |
| End Type 2 | Line, Hose, Tube |
| Shape | Straight |
| Tube O.D. | 3/8 in |
| Dash Size | -6 |
| End Gender 1 | Female |
| I.D. | 0.28 in |
| End Size 1 | 5/8 in |
| Fitting Type | SAE 45° Female Swivel |
| Compatible Hose | H338 |
| Origin | Hose to Tube Ftg |
| Hose I.D. | 3/8 in |
| Hose Dash Size | 6 |
| Hose Cut-Off Factor | 1 in |
| End Type 1 | SAE 45 |
| Compatible Hose I.D. | 0.38 in |
| Weight | 0.099 LB |
| EAN or UPC | 725975473573 |

