- 0.39 in Inner Diameter
- Straight Shape
- Brass Material
description
- Weatherhead by Danfoss 338 B Series Field Attachable Hose Fittings Male Connector
applications
- Air brake hose lines
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| O.D. | 1.25 in |
| Compatible Hose I.D. | 0.5 in |
| End Type 2 | Line, Hose, Tube |
| Compatible Hose | H338 |
| Construction Style | Reusable |
| Dash Size | 8 |
| Thread Size | 3/8-18 |
| End Types | NPT & Hose Barb |
| End Size 1 | 3/8 in |
| Fitting Description | Male Connector |
| Material | Brass |
| End Gender 1 | Male |
| Thread Sealant | No |
| Hose I.D. | 1/2 in |
| End Size | 3/8 NPT(m), 1/2 Hose Barb |
| Hex Size 1 | 1.25 in |
| Compatible Tube O.D. | 0.38 in |
| Type | Fitting Assembly |
| Construction | Reusable |
| Outside Dia. | 1.25 in |
| Item Type | Fitting Assembly |
| Hex Size 2 | 1.13 in |
| Hole Dia. | 0.75 in |
| Series | 338 "B" Series |
| Overall Length | 2.24 in |
| Thread Size 1 | 3/8-18 |
| I.D. | 0.39 in |
| Pipe Size | 3/8 in |
| Label Set | FS-800 |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 0.75 in |
| No. of Ends | 2 |
| End Type 1 | PTF SAE Short |
| Shape | Straight |
| Working Pressure | 4000 psi |
| Weight | 0.311 LB |
| EAN or UPC | 725975062128 |

