- 90° Street Elbow Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Male Pipe Size A1
- Brass Material
| Material | Brass |
| Length | 1.380 in |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Description | 90° Street Elbow |
| Thread Sealant | No |
| End Type 2 | NPTF |
| Series | 3400 |
| I.D. | 0.219 in |
| Hex Size 1 | 1.26 in |
| No. of Ends | 2 |
| Fitting Type | Elbow, 90° |
| Male Pipe Size | 3/4 in |
| Thread Size | 3/4-14 |
| End Gender 2 | Female |
| End Gender 1 | Male |
| End Type 1 | NPTF |
| Height | 1.120 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975044933 |

