- Street Elbow for 1/8" Male Pipe Thread to 1/8" Female Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
| I.D. | 0.188 in |
| Male Pipe Size | 1/8 in |
| End Types | NPT |
| Fitting Type | Elbow |
| Slot Size | 0.25 in |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| SAE Reference No. | 130239 |
| No. of Ends | 2 |
| End Size | 1/8 NPT(f), 1/8 NPT(m) |
| Square C | 1/2 in |
| N | 0.57 in |
| Material Specification | CA360 Brass |
| Female Pipe Size | 1/8 in |
| N1 | 0.34 in |
| Fitting Angle | 90° |
| Material | CA360 Brass, Brass |
| Actual Fitting Type | Street Elbow |
| Weight | 0.031 LB |
| EAN or UPC | 725975727164 |

