- Street Elbow for 1/4" Male Pipe Thread to 1/4" Female Pipe Thread which is recessed
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
| N1 | 0.45 in |
| End Types | NPT |
| Actual Fitting Type | Street Elbow |
| Fitting Angle | 90° |
| Material Specification | CA360 Brass |
| No. of Ends | 2 |
| Square C | 11/16 in |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| Male Pipe Size | 1/4 in |
| Slot Size | 0.36 in |
| SAE Reference No. | 130239 |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| N | 0.78 in |
| Female Pipe Size | 1/4 in |
| Fitting Type | Elbow |
| Material | CA360 Brass, Brass |
| I.D. | 0.266 in |
| Weight | 0.076 LB |
| EAN or UPC | 725975738146 |

