- 90° Street Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Male Pipe Size A1
- Brass Material
| End Type 1 | NPTF |
| Thread Size | 3/8-18 |
| Hex Size 1 | 0.81 in |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Description | 90° Street Elbow |
| I.D. | 0.438 in |
| Length | 0.980 in |
| Thread Sealant | No |
| Male Pipe Size | 3/8 in |
| No. of Ends | 2 |
| Height | 0.780 in |
| Series | 3400 |
| Fitting Type | Elbow, 90° |
| Material | Brass |
| End Gender 1 | Male |
| End Gender 2 | Female |
| End Type 2 | NPTF |
| Weight | 0.0 LB |
| EAN or UPC | 725975044896 |

