Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Brass Pipe and Air Brake Fittings

3400X6

PENDING RECODE TO 103303286, AERQ_3400X6
Item #110230823
  • Street Elbow
  • 13/16 in Across Wrench Flats
  • .97 in Overall Length
  • 3/8 in Female Pipe Size
  • 3/8 in Male Pipe Size
Brass Pipe and Air Brake Fittings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Street Elbow
  • 13/16 in Across Wrench Flats
  • .97 in Overall Length
  • 3/8 in Female Pipe Size
  • 3/8 in Male Pipe Size

applications

  • Grease
  • Fuel lines
  • LP and natural gas
  • Refrigeration
  • Instrumentation
  • Hydraulic systems
  • Brass, bronze and iron pipe

features

  • Maximum operating pressure up to 2,000 psi
  • Excellent vibration resistance
  • Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
  • Dry seal pipe threads
  • Manufactured from extruded brass, providing superior strength and ductility

compliances

  • 0
Female Pipe Size 3/8 in
Fitting Description Street Elbow
Across Wrench Flats 13/16 in
Female Thread 3/8 in (NPTF)
Fitting Angle 90°
Body Size 0.97 in
Fitting Type 90° Street Elbow
Material CA360 Brass
Overall Length 0.97 in
Weight 2.0 LB
EAN or UPC 639789259264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison