- 45° Male Elbow for 3/16" O.D. Tubing to 1/8" Male Pipe Thread
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
| No. of Ends | 2 |
| Fitting Angle | 45° |
| Style | 45° Male Elbow |
| C Hex | 17/32 in |
| Parker Part No. | 259IFHD-3-2 |
| Fitting Type | Elbow |
| Flow Dia. D | 0.125 in |
| End Types | Inverted & NPT |
| Thread (Old Data - Do Not Use) | 1/8" Male Pipe |
| Tube OD | 3/16 in |
| Fitting Description | 45° Male Elbow |
| Type | Inverted Flare |
| L | 0.88 in |
| Overall Length | 0.88 in |
| Pipe Thread | 1/8 in |
| Tube Thread | 3/8-24 |
| Material | CA360 Brass |
| Tube Size | 3/16 in |
| SAE Reference No. | 040302 |
| End Size | 1/8 NPT(m), 3/16 Inverted (f) |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| Weight | 0.034 LB |
| EAN or UPC | 725975032473 |
-
Prop 65


