- 45° Male Elbow Fitting
- 45° Fitting Angle
- 5/16 in Tube Outside Diameter
- 0.219 in Inner Diameter
- 1/8 in Male Pipe Size
| Fitting Angle | 45° |
| Material | Brass |
| L | 1.00 in |
| Tube Size | 5/16 in |
| Fitting Type | Elbow |
| Fitting Description | 45° Male Elbow |
| Tube Thread | 1/2-20 |
| Parker Part No. | 259IFHD-5-2 |
| Tube OD | 5/16 in |
| Pipe Thread | 1/8 in |
| Flow Dia. D | 0.22 in |
| C Hex | 5/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 725975722138 |
-
Prop 65


