- 45° Male Elbow for 5/16" O.D. Tubing to 1/4" Male Pipe Thread
applications
- Power steering
- Fuel lines
- Transmission cooler lines
- Hydraulic brake
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for steel tubing
| End Types | Inverted & NPT |
| Tube O.D. | 5/16 in |
| D1 | 0.203 in |
| No. of Ends | 2 |
| Male Pipe Size | 1/4 in |
| N | 0.83 in |
| Overall Length | 1.16 in |
| Material | CA360 Brass |
| SAE Reference No. | 040302 |
| Hex | 5/8 in |
| Fitting Description | 45° Male Elbow |
| Fitting Angle | 45° |
| End Size | 1/4 NPT(m), 5/16 Inverted (f) |
| M | 0.23 in |
| Fitting Type | Elbow |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| Weight | 0.058 LB |

