- 45° Male Elbow for 1/2" O.D. Tubing to 3/8" Male Pipe Thread
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| SAE Reference No. | 040302 |
| Material | CA360 Brass |
| M | 0.38 in |
| Hex | 7/8 in |
| Male Pipe Size | 3/8 in |
| End Size | 3/8 NPT(m), 1/2 Inverted (m) |
| Fitting Type | Elbow |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| No. of Ends | 2 |
| Fitting Angle | 45° |
| Overall Length | 1.44 in |
| Tube O.D. | 1/2 in |
| End Types | Inverted & NPT |
| Fitting Description | 45° Male Elbow |
| D1 | 0.375 in |
| N | 0.91 in |
| Weight | 0.108 LB |
| EAN or UPC | 725975032541 |

