- Male Run Tee Fitting Description
- 1/8 in Female Pipe Size
- Brass Material
| Thread Size 3 | 1/8-27 |
| Fitting Type | Tee |
| Thread Size | 1/8-27 |
| End Gender 1 | Female |
| Material | Brass |
| Hex Size 1 | 0.55 in |
| End Gender 2 | Male |
| Series | 3750 |
| Thread Sealant | No |
| No. of Ends | 3 |
| End Type 1 | FPT |
| Fitting Description | Male Run Tee |
| Height | 0.281 in |
| Length | 1.220 in |
| I.D. | 0.219 in |
| End Type 2 | MPT |
| Female Pipe Size | 1/8 in |
| End Type 3 | FPT |
| End Gender 3 | Female |
| Weight | 0.089 LB |
| EAN or UPC | 725975045381 |

