- Cross for 3/8" Female Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
| Material | CA360 Brass, Brass |
| Material Specification | CA360 Brass |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Fitting Type | Cross |
| I.D. | 0.562 in |
| No. of Ends | 4 |
| Square C | 7/8 in |
| M | 0.81 in |
| Female Pipe Size | 3/8 in |
| End Size | 3/8 NPT(f) |
| SAE Reference No. | N/A |
| Fitting Angle | 90° |
| Actual Fitting Type | Cross |
| End Types | NPT |
| Weight | 0.442 LB |
| EAN or UPC | 725975746424 |

