- Plug for Use w/ 1/4" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Fitting Description | Plug |
| Tube O.D. | 1/4 in |
| Material | CA360 Brass |
| Fitting Angle | Straight |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| D1 | 0.189 in |
| End Types | SAE 45° Flare |
| Hex | 7/16 in |
| End Size | 1/4 SAE(m) |
| SAE Reference No. | N/A |
| Overall Length | 0.69 in |
| No. of Ends | 2 |
| Weight | 2.235 LB |
| EAN or UPC | 757522984751 |

