- Plug for Use w/ 5/16" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| D1 | 0.22 in |
| Fitting Description | Plug |
| End Types | SAE 45° Flare |
| Fitting Angle | Straight |
| End Size | 5/16 SAE(m) |
| Overall Length | 0.79 in |
| Material | CA360 Brass |
| Tube O.D. | 5/16 in |
| Hex | 1/2 in |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Weight | 0.032 LB |
| EAN or UPC | 757522984775 |

