- Male Elbow for 5/8" O.D. Tubing to 3/8" Male Pipe Thread
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| Material | CA360 Brass |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| L1 | 1.11 in |
| Fitting Angle | 90° |
| Tube O.D. | 5/8 in |
| Male Pipe Size | 3/8 in |
| Fitting Type | Elbow |
| Overall Length | 1.62 in |
| End Size | 3/8 NPT(m), 5/8 Inverted (f) |
| X | 1.06 psi |
| M | 0.67 in |
| End Types | Inverted & NPT |
| No. of Ends | 2 |
| D1 | 0.419 in |
| Fitting Description | 90° Male Elbow |
| SAE Reference No. | 040202 |
| Weight | 0.24 LB |

