- Male Elbow for 1" O.D. Tubing to 1" Male Pipe Thread
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| No. of Ends | 2 |
| X | 1 1/2 psi |
| D1 | 0.812 in |
| Type | Inverted Flare |
| M | 1.02 in |
| Tube OD | 1 in |
| SAE Reference No. | 040202 |
| Overall Length | 2.44 in |
| Tube O.D. | 1 in |
| Fitting Type | Elbow |
| End Types | Inverted & NPT |
| Material | CA360 Brass |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| Thread (Old Data - Do Not Use) | 1" Male Pipe |
| End Size | 1 NPT(m), 1 Inverted (f) |
| L1 | 1.7 in |
| Style | 90° Male Elbow |
| Male Pipe Size | 1 in |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| Weight | 0.86 LB |
| EAN or UPC | 725975707661 |

