- Male Elbow for 5/16" O.D. Tubing to 1/4" Male Pipe Thread
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for steel tubing
| Fitting Angle | 90° |
| M | 0.45 in |
| SAE Reference No. | 040202 |
| Fitting Type | Elbow |
| Material | CA360 Brass |
| No. of Ends | 2 |
| Overall Length | 1.16 in |
| Tube O.D. | 5/16 in |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| Fitting Description | 90° Male Elbow |
| D1 | 0.219 in |
| L1 | 0.75 in |
| Male Pipe Size | 1/4 in |
| End Types | Inverted & NPT |
| End Size | 1/4 NPT(m), 5/16 Inverted (f) |
| X | 0.59 psi |
| Weight | 0.098 LB |
| EAN or UPC | 725975032664 |

