- Cap for Use w/ 3/4" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Tube O.D. | 3/4 in |
| Overall Length | 1.09 in |
| Material | CA360 Brass |
| End Size | 3/4 SAE(f) |
| SAE Reference No. | N/A |
| End Types | SAE 45° Flare |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Hex | 1 5/16 in |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| Fitting Description | Cap |
| Weight | 0.18 LB |
| EAN or UPC | 757522984690 |

