- Cap for Use w/ 3/8" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Fitting Angle | Straight |
| Hex | 3/4 in |
| Fitting Description | Cap |
| SAE Reference No. | N/A |
| Material | CA360 Brass |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| End Size | 3/8 SAE(f) |
| Tube O.D. | 3/8 in |
| No. of Ends | 2 |
| End Types | SAE 45° Flare |
| Overall Length | 0.69 in |
| Weight | 0.05 LB |
| EAN or UPC | 757522984645 |

