- Nut for 3/8" O.D.Tube
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
| No. of Ends | 1 |
| End Types | O-Ring Face Seal |
| Fitting Description | Nut |
| Overall Length | 0.67 in |
| SAE Reference No. | 520110 |
| Material | 12L14 Steel |
| Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
| End Size | 3/8 Face Seal(f) |
| Hex Size | 13/16 in |
| Fitting Angle | Straight |
| Tube O.D. | 3/8 in |
| Weight | 0.047 LB |
| EAN or UPC | 725975045572 |

