- Adapter 37° Flare Fitting Description
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 7/8-14 Thread Size 2
- 2.23 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| Series | 41157 |
| Replacement O-Ring | 7629 x 7 |
| Material | Carbon Steel |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Overall Length | 2.23 in |
| Hex Size 1 | 1.062 in |
| Hex Size | 15/16 in |
| Fitting Type | Adapter |
| Thread Size | 7/8-14 |
| No. of Ends | 2 |
| Tube O.D. | 5/8 in |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Angle | Straight |
| Fitting Description | Adapter 37° Flare |
| Thread B | 7/8-14 (#10) |
| Length | 2.230 in |
| Port (Numeric) | 5/8 in |
| End Gender 1 | Male |
| End Type 1 | NPTF |
| Thread A | 7/8-14 |
| End Gender 2 | Male |
| End Type 2 | NPTF |
| Weight | 0.258 LB |
| EAN or UPC | 725975062999 |

