- Tailpiece Silver Braze for 5/8" O.D.Tube
applications
- High pressure hydraulic processing
- Pneumatic processing
- Chemical processing
- Steel tubing
features
- Excellent vibration resistance
- Maximum operating pressure 6,000 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
- Brazed for leakproof connection
- Oil dipped
- Zinc-plated
compliances
- 0
caution
- Not recommended for fuel line applications.
| End Types | O-Ring Face Seal |
| Material | 12L14 Steel |
| Overall Length | 0.413 in |
| Application | High Pressure Hydraulic, Pneumatic & Chemical Processing |
| End Size | 5/8 Face Seal(f) |
| Fitting Angle | Straight |
| SAE Reference No. | 520115 |
| Tube O.D. | 5/8 in |
| No. of Ends | 1 |
| Fitting Description | Tailpiece Silver Braze |
| D1 | 0.484 in |
| Weight | 0.034 LB |
| EAN or UPC | 725975045664 |

