- Male Connector Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 1 3/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
| End Types | JIC 37° & Face Seal |
| Tube O.D. | 3/4 in |
| End Types 2 | JIC 37°, Face Seal |
| Material | Carbon Steel |
| Length | 2.440 in |
| Hex Size | 1 1/4 in |
| End Gender 1 | Male |
| Fitting Description | Male Connector |
| End Size | 3/4 JIC(m), 3/4 Face Seal(f) |
| Finish | Zinc Clear Trivalent Chromate |
| Application | Hydraulic, Instrumentation & Chemical Processing Systems |
| Fitting Type | Adapter |
| End Gender 2 | Female |
| Hex C1 | 0.609 in |
| Male Pipe Size | 3/4 in |
| End Type 2 | FOR-SEAL |
| Overall Length | 1.63 in |
| No. of Ends | 2 |
| Hex Size 2 | 1.25 in |
| Fitting Angle | Straight |
| Series | 4213 |
| Thread Size | 1 3/16-12 |
| End Type 1 | JIC 37° |
| I.D. | 0.55 in |
| Hex Size 1 | 1.375 in |
| Weight | 0.47 LB |
| EAN or UPC | 725975540534 |

