Weatherhead by Danfoss
4247-0410-0100
Synflex™ Solstice/Eclipse D.O.T. Air Brake Tubing
Item #103962207
- 0.17 in Tube Inner Diameter
- 0.25 in Tube Outer Diameter
- 100 ft Length
- Black Color
- Polyamide Alloy Tube Material
applications
- Truck air brake systems
- Trailer air brake systems
- Auxiliary air systems
- Formed tubes
- Formed and straight air brake harness assemblies
features
- Superior abrasion resistance
- Ease of cutting
- Enhanced flexibility and extension
- Flow performance
- Meets SAE J844, J1131, J2494-3 and DOT-FMVSS 106
- Available in additional colors
| Length | 100 ft |
| Tube I.D. | 0.17 in |
| Bend Radius [Min] | 1 in |
| Cover Material | UV Stabilized |
| Material | Polyamide |
| Packaged Length | 100 ft |
| Pressure [Max] | 300 psi |
| Wall Thickness | 0.04 in |
| Series | 4247 Solstice |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Min] | 1,200 psi |
| Operating Pressure [Max] | 300.0 psi |
| Brand. | Eaton |
| Tubing Applications | Air Brake |
| Temperature Range [Max] | 135 °F |
| Color | Black |
| Tube Material | Polyamide Alloy |
| Tube O.D. | 1/4 in |
| Dash Size | -4 |
| Weight | 0.2 LB |
