Weatherhead by Danfoss
4247-0416-0100
PENDING RECODE TO 110384692, AERQ_4247-0416-0100
Item #105958818
- 0.17 in Tube Inner Diameter
- 0.25 in Tube Outer Diameter
- 100 ft Length
- Blue Color
- Polyamide Alloy Tube Material
| Packaged Length | 100 ft |
| Tubing Applications | Air Brake |
| Burst Pressure [Min] | 1200 psi |
| Series | 4247 Solstice |
| Color | Blue |
| Cover Material | UV Stabilized |
| Tube I.D. | 0.17 in |
| Bend Radius [Min] | 1 in |
| Tube Material | Polyamide Alloy |
| Pressure [Max] | 300 psi |
| Brand. | Eaton |
| Dash Size | -4 |
| Operating Pressure [Max] | 300 psi |
| Length | 100 ft |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 135 °F |
| Tube O.D. | 1/4 in |
| Weight | 0.0 LB |
