- 0.17 in Tube Inner Diameter
- 0.25 in Tube Outer Diameter
- 500 ft Length
- Blue Color
- Polyamide Alloy Tube Material
| Cover Material | UV Stabilized |
| Series | 4247 Solstice |
| Burst Pressure [Min] | 1200 psi |
| Pressure [Max] | 300 psi |
| Tubing Applications | Air Brake |
| Length | 500 ft |
| Color | Blue |
| Operating Pressure [Max] | 300 psi |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -65 °F |
| Tube I.D. | 0.17 in |
| Tube Material | Polyamide Alloy |
| Brand. | Eaton |
| Tube O.D. | 1/4 in |
| Bend Radius [Min] | 1 in |
| Packaged Length | 500 ft |
| Dash Size | -4 |
| Weight | 0.0 LB |

