- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.36 in Overall Length
description
- Weatherhead by Danfoss 425 N series Field Attachable Hose Fittings Male Pipe Rigid
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Construction | Reusable |
| Socket Hex Size | 13/16 in |
| Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| Compatible Hose I.D. | 0.25 in |
| Finish | Zinc Clear Trivalent Chromate |
| Rigid/Swivel | Rigid |
| Material | Carbon Steel |
| Thread Size | 1/4-18 |
| Working Pressure | 9500 psi |
| No. of Ends | 2 |
| End Type 1 | NPTF |
| Fitting Description | Male Pipe Rigid |
| Hose I.D. | 1/4 in |
| Fitting Angle | Straight |
| Item Type | Fitting Assembly |
| Thread Size 1 | 1/4-18 |
| Dash Size | -4 |
| Series | 425 "N" Series |
| Shape | Straight |
| Hole Dia. | 0.17 in |
| End Types | NPT & Hose Barb |
| Thread Sealant | No |
| Finish Plating | Dura-Kote |
| End Size | 1/4 Hose Barb, 1/4 NPT(m) |
| Compatible Hose | H425 |
| Hex Size 1 | 0.81 in |
| Hex Size 2 | 0.56 in |
| End Type 2 | Line, Hose, Tube |
| Type | Fitting Assembly |
| Compatible Tube O.D. | 0.25 in |
| End Gender 1 | Male |
| End Size 1 | 1/4 in |
| I.D. | 0.17 in |
| Plating | Zinc Yellow Dichromate Finish |
| Construction Style | Reusable |
| Hex Size | 9/16 in |
| Threads per Inch | 18 |
| Pipe Size | 0.25 in |
| Overall Length | 2.36 in |
| Hose Cut-Off Factor | 1.38 in |
| Weight | 0.165 LB |
| EAN or UPC | 725975063026 |

