- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.09 in Overall Length
description
- Weatherhead by Danfoss 425 N series Field Attachable Hose Fittings JIC 37 Male Rigid
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Hole Dia. | 0.61 in |
| Thread Sealant | No |
| Item Type | Fitting Assembly |
| Tube O.D. | 3/4 in |
| Material | Carbon Steel |
| Working Pressure | 3300 psi |
| Dash Size | -12 |
| Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| No. of Ends | 2 |
| End Size | 3/4 Hose Barb, 3/4 JIC(m) |
| Thread Size | 1 1/16-12 |
| Finish Plating | Dura-Kote |
| Tube Size | 3/4 in |
| End Types | JIC 37° & Hose Barb |
| Fitting Description | Male JIC Rigid |
| End Gender 1 | Male |
| Overall Length | 3.09 in |
| End Type 1 | JIC 37 |
| Thread Size 1 | 1 1/16-12 |
| Hex Size 2 | 1.13 in |
| Hex Size | 1 1/8 in |
| Finish | Zinc Clear Trivalent Chromate |
| Socket Hex Size | 1 3/8 in |
| Construction Style | Reusable |
| Compatible Hose | H425 |
| Type | Fitting Assembly |
| Compatible Tube O.D. | 0.75 in |
| Hex Size 1 | 1.38 in |
| Series | 425 "N" Series |
| I.D. | 0.61 in |
| Construction | Reusable |
| Compatible Hose I.D. | 0.75 in |
| Shape | Straight |
| End Size 1 | 1 1/16 in |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 1.75 in |
| Fitting Angle | Straight |
| Plating | Zinc Yellow Dichromate Finish |
| Rigid/Swivel | Rigid |
| Hose I.D. | 3/4 in |
| Threads per Inch | 12 |
| Weight | 0.619 LB |
| EAN or UPC | 725975063408 |

