- Fitting Assembly Type
- Carbon Steel Material
description
- Weatherhead by Danfoss 425 N series Field Attachable Hose Fittings JIC 37 Female Swivel 45 Elbow
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Fitting Angle | 45° |
| Rigid/Swivel | Swivel |
| Angle | 45 Degrees |
| End Size | 3/4 Hose Barb, 3/4 JIC(f) |
| Tube Size | 3/4 in |
| Hex Size 2 | 1.25 in |
| Thread Sealant | No |
| End Size 1 | 1 1/16 in |
| Thread Size 1 | 1 1/16-12 |
| No. of Ends | 2 |
| Series | 425 "N" Series |
| Swivel Hex Size | 1 1/4 in |
| End Types | JIC 37° & Hose Barb |
| Hole Dia. | 0.55 in |
| Drop Dimension | 0.78 |
| Compatible Hose | H425 |
| Material | Carbon Steel |
| End Gender 2 | Female |
| Overall Length | 4.17 in |
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 1 | Female |
| End Type 2 | Line, Hose, Tube |
| Tube O.D. | 3/4 in |
| I.D. | 0.58 in |
| Finish Plating | Dura-Kote |
| Fitting Description | 45° Female JIC Swivel Tube Elbow |
| Hose I.D. | 3/4 in |
| Hose Cut-Off Factor | 0.73 in |
| Item Type | Fitting Assembly |
| Construction | Reusable |
| Plating | Zinc Yellow Dichromate Finish |
| Compatible Hose I.D. | 0.75 in |
| Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| Threads per Inch | 12 |
| Hex Size 1 | 1.38 in |
| Construction Style | Reusable |
| Socket Hex Size | 1 3/8 in |
| End Type 1 | JIC 37 |
| Thread Size | 1 1/16-12 |
| Dash Size | -12 |
| Compatible Tube O.D. | 0.75 in |
| Type | Fitting Assembly |
| Weight | 0.826 LB |
| EAN or UPC | 725975063460 |

