Weatherhead by Danfoss
42512N-G12
425 N Series Carbon Steel 0.58 in ID Split Flange Straight Field Attachable Hose Fitting
Item #100361490
- 0.58 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss 425 N series Field Attachable Hose Fittings Split Flange Straight
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| Hole Dia. | 0.58 in |
| Length | 3.810 in |
| Overall Length | 3.81 in |
| End Type 1 | Flanged |
| End Size | 3/4 Hose Barb, 3/4 Split Flange |
| End Size 1 | 3/4 in |
| No. of Ends | 2 |
| Assembly Type | Fitting Assembly |
| End Gender 2 | Female |
| Hex Size | 1 15/16 in |
| Hex Size 2 | 0.94 in |
| Construction Style | Reusable |
| Finish Plating | Dura-Kote |
| End Types | Flanged |
| Hose Dash Size | 12 |
| End Types 2 | Line/Hose/Tube |
| Dash Size | -12 |
| Compatible Hose I.D. | 0.75 in |
| Hex | 1 3/8 in |
| Fitting Description | Straight Split Flange |
| Construction | Reusable |
| Hex Size 1 | 1.375 in |
| Finish | Zinc Clear Trivalent Chromate |
| Height | 1 1/2 in |
| I.D. | 0.58 in |
| Plating | Zinc Yellow Dichromate Finish |
| Series | 104 "N" Series |
| Fitting Angle | Straight |
| Compatible Tube O.D. | 0.75 in |
| Hex 2 | 1 15/16 in |
| Compatible Hose | H425 |
| Material | Carbon Steel |
| Flange Thickness | 0.265 in |
| Thread Sealant | No |
| Socket Hex Size | 1 3/8 in |
| Hose Cut-Off Factor | 2.5 in |
| End Type 2 | Line, Hose, Tube |
| Type | Fitting Assembly |
| Hose I.D. | 3/4 in |
| Tube O.D. | 3/4 in |
| Shape | Straight |
| Weight | 0.68 LB |
| EAN or UPC | 725975063477 |
