- Male Pipe Rigid Fitting for 2" ID Hose
- 2" Pipe Size
| Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
| Thread Size | 2 |
| Hex Size | 2 1/2 in |
| End Size | 2 Hose Barb, 2 NPT(m) |
| Compatible Hose | H425 |
| Plating | Zinc Yellow Dichromate Finish |
| Pipe Size | 2 in |
| No. of Ends | 2 |
| Material | AISI/SAE 12L14 Carbon Steel |
| Hole Dia. | 1.83 in |
| End Types | NPT & Hose Barb |
| Threads per Inch | 11 1/2 |
| Hose I.D. | 2 in |
| Series | 425 "N" Series |
| Fitting Description | Male Pipe Rigid |
| Hose Cut-Off Factor | 2.88 in |
| Socket Hex Size | 3 in |
| Fitting Angle | Straight |
| Overall Length | 4.86 in |
| Weight | 4.125 LB |
| EAN or UPC | 725975063675 |

