- Union for 3/4" O.D. Tubing
applications
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- LP and natural gas
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| Overall Length | 2.44 in |
| Fitting Angle | Straight |
| Fitting Description | Union |
| End Size | 3/4 SAE(m) |
| Material | CA360 Brass |
| No. of Ends | 2 |
| Tube O.D. | 3/4 in |
| End Types | SAE 45° Flare |
| Hex | 1 1/16 in |
| SAE Reference No. | 010101 |
| Weight | 0.312 LB |
| EAN or UPC | 639789308481 |

